Shop All Fiber Optic Cable
Corning
6-F OM3 TB PLENUM FREEDM ONE, 2.8/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 006T8P-31180-29
Zoro # G1129065
product price: $2.69
/ea
Sold in multiples of 200 for $538.00
$538.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 6
- Cable Type Tight Buffered
- Fire Rating PLENUM
- Fiber Type OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
- All-Dielectric Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006T8P-31180-29
- Zoro # G1129065
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Fiber Count | 6 |
Cable Type | Tight Buffered |
Fire Rating | PLENUM |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
All-Dielectric | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS UR IDC Connector UR 19-26 AWG (VDV826-605)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 6A, 1 Pole, 240V AC, C Curve (5SJ41067HG40)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO100)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- ALLEN TEL Duplex ST to ST Fiber Optic Cable, Singlemode, 3 M (GBST2-D1-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 1 M (GBSC2-D2-01)
- LEGRAND Fiber Optic Cables, VS 3M MTRJ LC 62.5 DPX PVC (811-0L2-009)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-002M-LCLC)
- Corning Fiber Optic Cable