Shop All Fiber Optic Cable
Corning
6-F OM3 50/125 LT DUCT/AERIAL, OUTDOOR, GEL-FREE 3.0/1.5 DB/KM
Mfr # 006TU4-T4780D20
Zoro # G1128207
product price: $2.75
/ea
Sold in multiples of 8 for $22.00
$22.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fiber Count 6
- Fiber Type OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
- Cable Type Loose Tube
- All-Dielectric Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006TU4-T4780D20
- Zoro # G1128207
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Fiber Count | 6 |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Cable Type | Loose Tube |
All-Dielectric | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R21H6)
- OK INDUSTRIES Wire Unwrap Tool, LH/RH, 20-26 AWG, Silver (UW2)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0924414)
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 3m, Multi (2628)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- KLEIN TOOLS Commander™ Test-n-Map™ Remote Kit (VDV770-834)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 25 M (GBLC2-D1-25)
- TRIPP LITE Fiber Optic Patch Cord, SC/SC, 3m, Multi (N306-010)
- Corning Fiber Optic Cable