Shop All Fiber Optic Cable
Corning
6-F OM2 50/125 LT DUCT/AERIAL, OUTDOOR, GEL-FREE 3.0/1.0 DB/KM
Mfr # 006TU4-T4731D20
Zoro # G1131856
product price: $1.59
/ea
Sold in multiples of 15 for $23.85
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 6
- Min. Bend Radius Installation (In.) 6.2 in
- Min. Bend Radius Long Term (In.) 4.1 in
- All-Dielectric Yes
- Cable O.D. (In.) 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006TU4-T4731D20
- Zoro # G1131856
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 6.2 in |
Min. Bend Radius Long Term (In.) | 4.1 in |
Details
Fiber Count | 6 |
All-Dielectric | Yes |
Cable O.D. (In.) | 0.41 in |
Fiber Type | OM2 50 MICRON MULTIMODE |
Cable Type | Loose Tube |
Max. Tensile Load Installation (Lb.) | 600 lb |
No. of Fibers | 6 |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V6945HDG)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364R)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 165mm (E32-D51)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 1 M (GBLCC-D1-01)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (10F3-202NH)
- VCOM 1000ft Cat6 UTP Cable (Black) (NC614-1000-BLACK)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 4 M (GBLC2-D4-04)
- Corning Fiber Optic Cable