Shop All Fiber Optic Cable
Corning
6-F OM1 62.5 LT DUCT/AERIAL, OUTDOOR, GEL-FREE 3.4/1.0DB/KM
Mfr # 006KU4-T4730D20
Zoro # G1128864
product price: $1.45
/ea
Sold in multiples of 13 for $18.85
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 6
- Min. Bend Radius Long Term (In.) 4.1 in
- Max. Tensile Load Long Term. (Lb.) 200 lb
- All-Dielectric Yes
- Max. Tensile Load Installation (Lb.) 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006KU4-T4730D20
- Zoro # G1128864
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 4.1 in |
Min. Bend Radius Installation (In.) | 6.2 in |
Details
Fiber Count | 6 |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
All-Dielectric | Yes |
Max. Tensile Load Installation (Lb.) | 600 lb |
Cable Type | Loose Tube |
Cable O.D. (In.) | 0.41 in |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
No. of Fibers | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 CARRY-ON 3600W/1800W Power Supply (Tool Only) (2845-20)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 250V, Blue (HBL460B9W)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- ZSI Cush-A-Ring Clamp, Rubber, CT 1-1/4", IP1" (SPH-5)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 500' (124350)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- SWE-TECH 3C 12 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-212NH)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- Corning Fiber Optic Cable