Shop All Fiber Optic Cable
Corning
6-F 8.3/125 TB IN/OUT RISER, 1.0/0.75 DB/KM, FREEDM ONE
Mfr # 006E8F-31131-29
Zoro # G1129598
product price: $1.19
/ea
Sold in multiples of 200 for $238.00
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant, Rugged Jacket, UV Resistant
- Fiber Count 6
- Jacket Type FT4, Riser, OFNR
- Certifications & Standards ICEA S-104-696
- Device Supported Network Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006E8F-31131-29
- Zoro # G1129598
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 8.3/125 µm |
Min. Bend Radius Long Term (In.) | 2.2 in |
Min. Bend Radius Installation (In.) | 3.2 in |
Details
Features | Flame Retardant, Rugged Jacket, UV Resistant |
Fiber Count | 6 |
Jacket Type | FT4, Riser, OFNR |
Certifications & Standards | ICEA S-104-696 |
Device Supported | Network Device |
Product Color | Black |
Product Type | Network Cable |
Fiber Optic Mode | Single-mode |
Cable Type | Fiber Optic |
Shielding | Yes |
Product Line | FREEDM |
Product Name | FREEDM One Tight-Buffered Cable, Riser, 6 F, Single-mode (OS2) |
Cable O.D. (In.) | 0.22 in |
Max. Tensile Load Installation (Lb.) | 150 lb |
Fiber Type | OS2 SINGLE-MODE |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
All-Dielectric | Yes |
No. of Fibers | 6 |
Fire Rating | RISER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2", 2.062-2.188, Size 7 (RSR-6735)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- WBOX 3in TRACK MOUNT CONTACT (0E-DC4811)
- KILLARK Conduit Body Gasket, 1/2 in. (GASK571)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to ST, 3 M (GBLCT-D4-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 2 M (GBST2-D2-02)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Multi (6202)
- AXIOM MANUFACTURING Axiom Lc/Sc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 7M (LCSCMD6O-7M-AX)
- PROSKIT Fiber Optic VFL 1mW (MT-7501)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- Corning Fiber Optic Cable