Shop All Fiber Optic Cable
Corning
6-F 8.3/125 TB IN/OUT PLENUM, 1.0/1.0/0.75 DB/KM, FREEDM ONE
Mfr # 006E8P-31131-29
Zoro # G1130063
product price: $1.45
/ea
Sold in multiples of 200 for $290.00
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant, UV Resistant
- Fiber Count 6
- Jacket Type Plenum, FT6, OFNP
- Certifications & Standards CSA, ICEA S-104-696
- Cable Type Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006E8P-31131-29
- Zoro # G1130063
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 8.3/125 µm |
Min. Bend Radius Installation (In.) | 3 in |
Min. Bend Radius Long Term (In.) | 1 in |
Details
Features | Flame Retardant, UV Resistant |
Fiber Count | 6 |
Jacket Type | Plenum, FT6, OFNP |
Certifications & Standards | CSA, ICEA S-104-696 |
Cable Type | Fiber Optic |
Device Supported | Network Device |
Product Color | Black |
Product Line | FREEDM |
Product Type | Network Cable |
Fiber Optic Mode | Single-mode |
Product Name | FREEDM One Tight-Buffered Cable, Plenum, 6 F, Single-mode (OS2) |
All-Dielectric | Yes |
No. of Fibers | 6 |
Cable O.D. (In.) | 0.21 in |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Max. Tensile Load Installation (Lb.) | 150 lb |
Fire Rating | PLENUM |
Fiber Type | OS2 SINGLE-MODE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14CUC32BA)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- TRAVEL SMART BYNAIR Travel Adapter Plug (NW1XR)
- D-LINE Cable Tidy Unit, Black, ABS (- US/CTUSMLB/SW/GR)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- CABLE WHOLESALE Cable Wholesale 10F3-306NH 0.4 in. Black 6 Fiber Multimode Indoor & Outdoor Fiber Optic Cable - 10 Gbit & Riser Rated; 1000 ft. (10F3-306NH)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- Corning Fiber Optic Cable