Shop All Fiber Optic Cable
Corning
6-F 8.3/125 SM TB IN/OUT RISER, 1.0/1.0/0.75 DB/KM, ARMORED FREEDM ONE
Mfr # 006E8F-31131-A1
Zoro # G1127595
product price: $4.15
/ea
Sold in multiples of 7 for $29.05
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 6
- Fiber Type OS2 SINGLE-MODE
- No. of Fibers 6
- Max. Tensile Load Installation (Lb.) 300 lb
- Min. Bend Radius Installation (In.) 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006E8F-31131-A1
- Zoro # G1127595
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 7.5 in |
Min. Bend Radius Long Term (In.) | 5 in |
Details
Fiber Count | 6 |
Fiber Type | OS2 SINGLE-MODE |
No. of Fibers | 6 |
Max. Tensile Load Installation (Lb.) | 300 lb |
Cable O.D. (In.) | 0.5 in |
Cable Type | Tight Buffered |
Max. Tensile Load Long Term. (Lb.) | 90 lb |
Armored | Yes |
Fire Rating | RISER |
Rodent Protected | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Toggle Switch, Raised (11401)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4X (HNF362S)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- SQUARE D Thermal Unit, 32.2 to 46.3A (B62.0)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ANCOR 16/2 Safety Duplex Cable - 500' (124750)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 2M - Taa (AXG92707)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 2 M (GBLC2-D1-02)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- SWE-TECH 3C 6 Strand Fiber Dist Pigtail, Singlemode, SC/APC Conn, Green Boots, 3 meter (FWT15F2-00206)
- Corning Fiber Optic Cable