Shop All Fiber Optic Cable
Corning
6-F 8.3/125 OS2 TB RISER MIC, 0.65/0.65/0.50 DB/KM,
Mfr # 006E81-31131-24
Zoro # G1128243
product price: $0.52
/ea
Sold in multiples of 200 for $104.00
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type OFNR, Riser, FT4
- Fiber Count 6
- Product Line MIC
- Device Supported Network Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006E81-31131-24
- Zoro # G1128243
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 9/125 µm |
Min. Bend Radius Installation (In.) | 3.3 in |
Min. Bend Radius Long Term (In.) | 1.1 in |
Details
Features | Flame Retardant |
Jacket Type | OFNR, Riser, FT4 |
Fiber Count | 6 |
Product Line | MIC |
Device Supported | Network Device |
Product Type | Network Cable |
Cable Type | Fiber Optic |
Certifications & Standards | CS, ICEA S-83-596, UL-1666 |
Product Color | Yellow |
Fiber Optic Mode | Single-mode |
Product Name | MIC Fiber Optic Network Cable |
Max. Tensile Load Installation (Lb.) | 150 lb |
Fire Rating | RISER |
Cable O.D. (In.) | 0.22 in |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Fiber Type | OS2 SINGLE-MODE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- AMPHENOL PTSE 18C 1820 PIN RECP (PT00SE1418PSR)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- IDEAL Mechanical Conn, Set Screw, 14-20AWG, PK100 (30-210)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 3m, Multi (2628)
- TRI-TRONICS 14532 Fiber Optic Light Guide Cable Sensor Parts And Accessory (BF-A-48P)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (10F3-202NH)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to ST, 3 M (GBLCT-D4-03)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 10 M (GBLCT-D2-10)
- Corning Fiber Optic Cable