Shop All Fiber Optic Cable
Corning
6-F 8.3/125 OS2 TB PLENUM MIC, 0.65/0.65/0.50 DB/KM,
Mfr # 006E88-31131-29
Zoro # G1131104
original price:
$1.25
20% off
new price: $0.99
/ea
Sold in multiples of 200 for $198.00
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type FT6, OFNP, Plenum
- Fiber Count 6
- Cable Type Fiber Optic
- Core/Cladding Diameter 9/125 µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006E88-31131-29
- Zoro # G1131104
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 9/125 µm |
Min. Bend Radius Installation (In.) | 3.2 in |
Min. Bend Radius Long Term (In.) | 1.1 in |
Details
Features | Flame Retardant |
Jacket Type | FT6, OFNP, Plenum |
Fiber Count | 6 |
Cable Type | Fiber Optic |
Fiber Optic Mode | Single-mode |
Product Type | Network Cable |
Product Name | MIC Tight-Buffered Cable, Plenum, 6 F, Single-mode (OS2) |
Product Color | Yellow |
Product Line | MIC |
Device Supported | Network Device |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 (for plenum, riser and general building applications) |
Max. Tensile Load Installation (Lb.) | 100 lb |
Fiber Type | OS2 SINGLE-MODE |
Cable O.D. Min. (Mm) | 0.20 in. (5.0 mm) |
Fire Rating | PLENUM |
Cable O.D. (In.) | 0.21 in |
Max. Tensile Load Long Term. (Lb.) | 30 lb |
No. of Fibers | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend holder 30x50mm, Harmony XB4, plastic, without legend 18x27mm, for flush mounting (ZBZ35)
- RACO Compression Connector, 1/2" Conduit Size (2802)
- HEIL QUAKER TERMINAL BLOCK (17400401000208)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 17-23A, 1P (GV2ME21)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- SWE-TECH 3C 6 Strand Fiber Dist Pigtail, Singlemode, SC/APC Conn, Green Boots, 3 meter (FWT15F2-00206)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- SWE-TECH 3C 24 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-224NH)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- Corning Fiber Optic Cable