Shop All Fiber Optic Cable
Corning
6-F 8.3/125 OS2 TB PLEN MIC, 0.65/0.65/0.50 DB/KM, INTERLOCKING ARMOR
Mfr # 006E88-31131-A3
Zoro # G1132592
product price: $1.99
/ea
Sold in multiples of 200 for $398.00
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rugged Jacket, Flame Retardant
- Fiber Count 6
- Jacket Type OFCP, FT6, Plenum
- Certifications & Standards CSA, ICEA S-83-596, NFPA 262 (for plenum, riser and general building applications)
- Product Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006E88-31131-A3
- Zoro # G1132592
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 8.3/125 µm |
Min. Bend Radius Long Term (In.) | 4.8 in |
Min. Bend Radius Installation (In.) | 7.2 in |
Details
Features | Rugged Jacket, Flame Retardant |
Fiber Count | 6 |
Jacket Type | OFCP, FT6, Plenum |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 (for plenum, riser and general building applications) |
Product Color | Yellow |
Cable Type | Fiber Optic |
Shielding | Yes |
Fiber Optic Mode | Single-mode |
Device Supported | Network Device |
Product Type | Network Cable |
Product Line | MIC |
Product Name | MIC Tight-Buffered, Interlocking Armored Cable, Plenum 6 F, Single-mode (OS2) |
Max. Tensile Load Installation (Lb.) | 100 lb |
Cable O.D. (In.) | 0.48 in |
Max. Tensile Load Long Term. (Lb.) | 30 lb |
Fire Rating | PLENUM |
Armored | Yes |
No. of Fibers | 6 |
Fiber Type | OS2 SINGLE-MODE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Push/Pull, Start/Stop (10250TPP2)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-38-EC)
- COMMERCIAL ELECTRIC 11 in. Black Cable Tie (B11S0C)
- ZORO SELECT 0.875" Twist Lock NAT PK 50 (1ENW9)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- ANCOR Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121140)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 500' (124350)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- Corning Fiber Optic Cable