Shop All Fiber Optic Cable
Corning
6-F 8.3/125 LT DIRECT BURIAL, 0.4/0.3 DB/KM, ALTOS LITE ARMORED
Mfr # 006EUC-T4101D20
Zoro # G1127464
original price:
$1.63
20% off
new price: $1.29
/ea
Sold in multiples of 26 for $33.54
$33.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 6
- Armored Yes
- Fiber Type OS2 SINGLE-MODE
- Min. Bend Radius Long Term (In.) 4.8 in
- Cable O.D. (In.) 0.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006EUC-T4101D20
- Zoro # G1127464
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 4.8 in |
Min. Bend Radius Installation (In.) | 7.1 in |
Details
Fiber Count | 6 |
Armored | Yes |
Fiber Type | OS2 SINGLE-MODE |
Cable O.D. (In.) | 0.48 in |
Cable Type | Loose Tube |
Max. Tensile Load Installation (Lb.) | 600 lb |
Rodent Protected | Yes |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
No. of Fibers | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Surface Jack White, Telephone, 4C (300-145WH)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (ATQR6/10)
- SQUARE D QOU Circuit Breaker Mechanical Interlock (QOU2DTILA)
- HUBBELL Connector, Double Set Screw, Blk, Male (HBL400MBK)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- JONARD TOOLS Multi-Mode Optical Light Source (FLS-55)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm² Red/Blac (121950)
- Corning Fiber Optic Cable