Shop All Fiber Optic Cable
Corning
6-F 8.3 OS2 TB PLEN ARMR DIEL, 0.65/0.65/0.5 MIC DX ARMORED
Mfr # 006E88-31131-D3
Zoro # G1127866
product price: $2.85
/ea
Sold in multiples of 8 for $22.80
$22.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 6
- Fire Rating PLENUM
- Max. Tensile Load Long Term. (Lb.) 100 lb
- Armored Yes
- Min. Bend Radius Installation (In.) 6.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006E88-31131-D3
- Zoro # G1127866
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 6.2 in |
Min. Bend Radius Long Term (In.) | 4.1 in |
Details
Fiber Count | 6 |
Fire Rating | PLENUM |
Max. Tensile Load Long Term. (Lb.) | 100 lb |
Armored | Yes |
Max. Tensile Load Installation (Lb.) | 200 lb |
Cable Type | Tight Buffered |
No. of Fibers | 6 |
Fiber Type | OS2 SINGLE-MODE |
Cable O.D. (In.) | 0.41 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110C02-A1)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E19E9-263)
- OMRON Proximity Sensor, Inductive, 18mm, PNP, NO (E2F-X5F1)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K3A36U2N)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Orange (2616)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 70M (LCLCSD9Y-70M-AX)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- Corning Fiber Optic Cable