Shop All Fiber Optic Cable
Corning
6-F 62.5/125 TB IN/OUT RISER, 2.8/1.0 DB/KM 200/500 MHZ*KM, FREEDM ONE
Mfr # 006K8F-31130-29
Zoro # G1133143
product price: $1.29
/ea
Sold in multiples of 200 for $258.00
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant, UV Resistant
- Jacket Type FT4, OFNR
- Fiber Count 6
- Fiber Optic Mode Multi-mode
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006K8F-31130-29
- Zoro # G1133143
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Long Term (In.) | 2.2 in |
Min. Bend Radius Installation (In.) | 3.2 in |
Details
Features | Flame Retardant, UV Resistant |
Jacket Type | FT4, OFNR |
Fiber Count | 6 |
Fiber Optic Mode | Multi-mode |
Product Color | Black |
Product Name | FREEDM One Tight-Buffered Cable, Riser, 6 F, 62.5 µm Multimode (OM1) |
Certifications & Standards | ICEA S-104-696 |
Product Type | Network Cable |
Product Line | FREEDM |
Device Supported | Network Device |
Cable Type | Fiber Optic |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Fire Rating | RISER |
Max. Tensile Load Installation (Lb.) | 150 lb |
All-Dielectric | Yes |
No. of Fibers | 6 |
Cable O.D. (In.) | 0.22 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX PVC ELBOW 90D 1-1/2"" (5233827U)
- FLEX-STRUT Channel Nut, 3/8" (FS-3/8NS E/G)
- SIEMENS Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (3RU21161HB0)
- HUBBELL WIRING DEVICE-KELLEMS Cable Set, Telephone (PH6599)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 2 M (GBLCC-D4-02)
- ANCOR 16/2 Safety Duplex Cable - 500' (124750)
- JONARD TOOLS Multi-Mode Optical Light Source (FLS-55)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- Corning Fiber Optic Cable