Shop All Fiber Optic Cable
Corning
6-F 62.5/125 TB IN/OUT PLENUM, 2.8/1.0 DB/KM 200/500 MHZ*KM, FREEDM ONE
Mfr # 006K8P-31130-29
Zoro # G1129074
product price: $2.19
/ea
Sold in multiples of 200 for $438.00
$438.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features UV Resistant, Flame Retardant
- Fiber Count 6
- Jacket Type FT6, OFNP
- Product Name FREEDM One Tight-Buffered Cable, Plenum, 6 F, 62.5 µm Multimode (OM1)
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006K8P-31130-29
- Zoro # G1129074
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Installation (In.) | 3 in |
Min. Bend Radius Long Term (In.) | 1 in |
Details
Features | UV Resistant, Flame Retardant |
Fiber Count | 6 |
Jacket Type | FT6, OFNP |
Product Name | FREEDM One Tight-Buffered Cable, Plenum, 6 F, 62.5 µm Multimode (OM1) |
Product Color | Black |
Product Type | Network Cable |
Device Supported | Network Device |
Fiber Optic Mode | Multi-mode |
Certifications & Standards | CSA, ICEA S-104-696 |
Cable Type | Fiber Optic |
Product Line | FREEDM |
All-Dielectric | Yes |
No. of Fibers | 6 |
Max. Tensile Load Installation (Lb.) | 150 lb |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Cable O.D. (In.) | 0.21 in |
Fire Rating | PLENUM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Mech Latching Relay, 20A (RIBL24BM)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-AT-L)
- CYBERPOWER 1200VA 720W UPS w AVR, CP1200AVR (CP1200AVR)
- EATON BUSSMANN Automotive Fuse, AMG Series, 100A, 32V DC, Non-Indicating (AMG-100)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 5 M (GBLC2-D4-05)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 1 M (GBSC2-D2-01)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 1000m, SC/APC-SC/APC (FLC-1006)
- Corning Fiber Optic Cable