Shop All Fiber Optic Cable
Corning
6-F 62.5/125 OM1 TB RISER MIC3.0/1.0 DB/KM 200/500 MHZ*KMINTERLOCKING
Mfr # 006K81-31130-A1
Zoro # G9044632
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type OFCR, FT4
- Fiber Count 6
- Cable Type Fiber Optic
- Device Supported Network Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006K81-31130-A1
- Zoro # G9044632
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Long Term (In.) | 4.8 in |
Min. Bend Radius Installation (In.) | 7.2 in |
Details
Features | Flame Retardant |
Jacket Type | OFCR, FT4 |
Fiber Count | 6 |
Cable Type | Fiber Optic |
Device Supported | Network Device |
Product Name | MIC Tight-Buffered, Interlocking Armored Cable, Riser |
Certifications & Standards | CSA, UL-1666, ICEA S-83-596 |
Product Type | Network Cable |
Fiber Optic Mode | Multi-mode |
Product Color | Orange |
Product Line | MIC |
Cable O.D. (In.) | 0.48 in |
Max. Tensile Load Installation (Lb.) | 148 lb |
No. of Fibers | 6 |
Fire Rating | RISER |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Armored | Yes |
Description
6-F 62.5/125 OM1 TB RISER MIC3.0/1.0 DB/KM 200/500 MHZ*KMINTERLOCKING ARMOR
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.5" x 50ft- Black (WL-SW-HD-150-50-BK)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-66I-R)
- WIREMOLD Blank Cover Plate, Steel (V5731)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 8 in D (CSD24208W)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- BLACK BOX Fiber Optic Couplings (FOT128)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- OMRON Fbr Optic Cabl, Diffuse, 80mm, 0.005mm dia. (E32-D14L)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 3 M (GBLC2-D4-03)
- Corning Fiber Optic Cable