Shop All Fiber Optic Cable
Corning
6-F 62.5/125 OM1 TB RISER MIC, 3.4/1.0 DB/KM 200/500 MHZ*KM,
Mfr # 006K81-31130-24
Zoro # G1131348
product price: $1.39
/ea
Sold in multiples of 200 for $278.00
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type OFNR, FT4
- Fiber Count 6
- Core/Cladding Diameter 62.5/125 µm
- Fiber Optic Mode Multi-mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006K81-31130-24
- Zoro # G1131348
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Installation (In.) | 3.3 in |
Min. Bend Radius Long Term (In.) | 1.1 in |
Details
Features | Flame Retardant |
Jacket Type | OFNR, FT4 |
Fiber Count | 6 |
Fiber Optic Mode | Multi-mode |
Device Supported | Network Device |
Product Color | Orange |
Cable Type | Fiber Optic |
Product Type | Network Cable |
Product Name | MIC Tight-Buffered Cable, Riser, 6 F, 62.5 µm Multimode (OM1) |
Product Line | MIC |
Certifications & Standards | CSA, UL-1666, ICEA S-83-596 |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Fire Rating | RISER |
Max. Tensile Load Installation (Lb.) | 150 lb |
Cable O.D. (In.) | 0.22 in |
No. of Fibers | 6 |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- Black (BSRW-J-200-100-BK)
- HAMMOND Steel Enclosure, 4 in D (CS12124)
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- OMRON Industrial Snap Action Switch, Cross Roller, Panel Mount, Plunger Actuator, SPDT (X-10GQ21-B)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 250' (124125)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 15 M (GBLCT-D2-15)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 1 M (GBLC2-D4-01)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- Corning Fiber Optic Cable