Shop All Fiber Optic Cable
Corning
6-F 62.5/125 OM1 TB PLENUM MIC, 3.4/1.0DB/KM 200/500MHZ*KM,
Mfr # 006K88-31130-29
Zoro # G1132443
product price: $1.39
/ea
Sold in multiples of 200 for $278.00
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type OFNP, FT6, Plenum
- Fiber Count 6
- Certifications & Standards CSA, ICEA S-83-596, NFPA 262 (for plenum, riser and general building applications)
- Product Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006K88-31130-29
- Zoro # G1132443
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Long Term (In.) | 1.1 in |
Min. Bend Radius Installation (In.) | 3.2 in |
Details
Features | Flame Retardant |
Jacket Type | OFNP, FT6, Plenum |
Fiber Count | 6 |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 (for plenum, riser and general building applications) |
Product Color | Orange |
Product Line | MIC |
Cable Type | Fiber Optic |
Product Name | MIC Tight-Buffered Cable, Plenum, 6 F, 62.5 µm Multimode (OM1) |
Device Supported | Network Device |
Product Type | Network Cable |
Fiber Optic Mode | Multi-mode |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Max. Tensile Load Installation (Lb.) | 100 lb |
Fire Rating | PLENUM |
Cable O.D. (In.) | 0.21 in |
No. of Fibers | 6 |
Max. Tensile Load Long Term. (Lb.) | 30 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM2.25)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120HM)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-HDR5.2)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (11F2-206NH)
- MONOPRICE Fiber Optic Cable - 2 Meter - Yellow (6201)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- SWE-TECH 3C Plenum MTP Fiber Optic Cable, Type B, 12 Strand, 50/125 OM4, 40/100 Gbps, MTP Female, 6 meter 19.68ft (FWTMPMP-41006)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- Corning Fiber Optic Cable