Shop All Fiber Optic Cable
Corning
6-F 62.5/125 OM1 ARMOR PLENUM, 3.4/1.0DB/KM 200/500MHZ*KM, AIA MIC OFCP
Mfr # 006K88-31130-A3
Zoro # G1131497
product price: $2.59
/ea
Sold in multiples of 200 for $518.00
$518.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Fiber Count 6
- Jacket Type OFCP, FT6, Plenum
- Product Line MIC
- Product Name MIC Fiber Optic Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006K88-31130-A3
- Zoro # G1131497
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Installation (In.) | 7.2 in |
Min. Bend Radius Long Term (In.) | 4.8 in |
Details
Features | Flame Retardant |
Fiber Count | 6 |
Jacket Type | OFCP, FT6, Plenum |
Product Line | MIC |
Product Name | MIC Fiber Optic Network Cable |
Certifications & Standards | CSA, ICEA S-83-596 |
Device Supported | Network Device |
Product Type | Network Cable |
Product Color | Orange |
Fiber Optic Mode | Multi-mode |
Cable Type | Fiber Optic |
Armored | Yes |
No. of Fibers | 6 |
Max. Tensile Load Long Term. (Lb.) | 30 lb |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Cable O.D. (In.) | 0.48 in |
Max. Tensile Load Installation (Lb.) | 100 lb |
Fire Rating | PLENUM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (LC1D258G7)
- REED INSTRUMENTS REED Hard Shell Carrying Case, Medium (R9940)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6NK)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 163mm (E32-D61S)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 10 M (GBLCT-D2-10)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- Corning Fiber Optic Cable