Shop All Fiber Optic Cable
Corning
6-F 62.5/125 LT DUCT/AERIAL, 3.4/1.0DB/KM 200/500MHZ*KM, LSZH TRAY RATED
Mfr # 006KUZ-T4130D2N
Zoro # G1132836
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 6
- Fire Rating LOW SMOKE ZERO HALOGEN (LSZH)
- Fiber Type OM1 62.5 MICRON MULTIMODE
- Cable Type Loose Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006KUZ-T4130D2N
- Zoro # G1132836
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Fiber Count | 6 |
Fire Rating | LOW SMOKE ZERO HALOGEN (LSZH) |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Cable Type | Loose Tube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4 Inch Box Ext, 6X6, Galv (CSG66EXT4)
- TELEMECANIQUE SENSORS Limit switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKT2118N12)
- GOOGLE NEST Camera Replacement Charger 1M White (GA02279-US)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 40A, 32V DC, Non-Indicating (FMX-40LP)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 15 M (GBLCT-D2-15)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-LCLC)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 10 M (GBLCC-D1-10)
- Corning Fiber Optic Cable