Shop All Fiber Optic Cable
Corning
6-F 62.5/125 LT DIRECT BURIAL, 3.4/1.0DB/KM 200/500MHZ*KM
Mfr # 006KUC-T4130D20
Zoro # G1133274
product price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Rugged Jacket, Stranded
- Fiber Count 6
- Jacket Material Polyethylene
- Core/Cladding Diameter 62.5/125 µm
- Fiber Optic Mode Multi-mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006KUC-T4130D20
- Zoro # G1133274
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 62.5/125 µm |
Min. Bend Radius Long Term (In.) | 4.8 in |
Min. Bend Radius Installation (In.) | 7.1 in |
Details
Features | Rugged Jacket, Stranded |
Fiber Count | 6 |
Jacket Material | Polyethylene |
Fiber Optic Mode | Multi-mode |
Product Color | Black |
Product Type | Network Cable |
Shielding | Yes |
Device Supported | Network Device |
Product Name | ALTOS Lite Loose Tube, Gel-Free, Single-Jacket, Single-Armored Cable |
Cable Type | Fiber Optic |
Certifications & Standards | ANSI/ICEA S-87-640 |
Product Line | ALTOS |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
No. of Fibers | 6 |
Rodent Protected | Yes |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Max. Tensile Load Installation (Lb.) | 600 lb |
Armored | Yes |
Cable O.D. (In.) | 0.48 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Power Distribution Block, Line Conductor (PDB-26-2/0-3-EC)
- SAFCORD Safcord® Carpet Cord Cover - Yellow - 3" Wide - 30' Long (SF3-30-YELLOW)
- SCHNEIDER ELECTRIC Buffer Module, 24 to 28.8V DC, (Uin-0.25) V nominal mode DC, (Uin-1) V buffer mode DC, 15W, 40A (ABL8BUF24400)
- POWER FIRST Non-Insulated Wire Terminal Kit 282 Piece w/Tool (5UGK4)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 55mm (E32-DC200E)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- SWE-TECH 3C 6 Strand Fiber Dist Pigtail, Singlemode, SC/APC Conn, Green Boots, 3 meter (FWT15F2-00206)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- Corning Fiber Optic Cable