Shop All Fiber Optic Cable
Corning
6-F 50/125 TB RISER MIC AIA, 3.0/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 006T81-31180-A1
Zoro # G1131953
product price: $1.89
/ea
Sold in multiples of 200 for $378.00
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 6
- Max. Tensile Load Installation (Lb.) 150 lb
- Armored Yes
- Min. Bend Radius Installation (In.) 7 in
- Fire Rating RISER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006T81-31180-A1
- Zoro # G1131953
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 7 in |
Min. Bend Radius Long Term (In.) | 4.7 in |
Details
Fiber Count | 6 |
Max. Tensile Load Installation (Lb.) | 150 lb |
Armored | Yes |
Fire Rating | RISER |
Cable Type | Tight Buffered |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Cable O.D. (In.) | 0.47 in |
No. of Fibers | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24)
- MCR SAFETY Gloves, Cotton, Brn, Large, 8 oz., PK12 (7100)
- SCHNEIDER ELECTRIC Shunt Trip Release, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26476)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage (436G98)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- CABLE WHOLESALE Cable Wholesale 10F3-306NH 0.4 in. Black 6 Fiber Multimode Indoor & Outdoor Fiber Optic Cable - 10 Gbit & Riser Rated; 1000 ft. (10F3-306NH)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC Fiber, 2 M (GBSC2-D4-02)
- Corning Fiber Optic Cable