Shop All Fiber Optic Cable
Corning
6-F 50/125 OM4 TB RISER MIC, 2.8/1.0 DB/KM 3500/500 MHZ*KM
Mfr # 006T81-31190-24
Zoro # G1131138
product price: $1.45
/ea
Sold in multiples of 200 for $290.00
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type OFNR, FT4
- Fiber Count 6
- Cable Type Fiber Optic
- Product Name MIC Tight-Buffered Cable, Riser, 6 F, 50 µm Multimode (OM4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006T81-31190-24
- Zoro # G1131138
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Long Term (In.) | 1.1 in |
Min. Bend Radius Installation (In.) | 3.3 in |
Details
Features | Flame Retardant |
Jacket Type | OFNR, FT4 |
Fiber Count | 6 |
Cable Type | Fiber Optic |
Product Name | MIC Tight-Buffered Cable, Riser, 6 F, 50 µm Multimode (OM4) |
Device Supported | Network Device |
Product Type | Network Cable |
Fiber Optic Mode | Multi-mode |
Certifications & Standards | CSA, UL-1666, ICEA S-83-596 |
Product Line | MIC |
Product Color | Aqua |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
No. of Fibers | 6 |
Cable O.D. (In.) | 0.22 in |
Fire Rating | RISER |
Fiber Type | OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER |
Max. Tensile Load Installation (Lb.) | 150 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rotry Fan Contrl5Amp Wht (06616-00W)
- TRIPP LITE Power Strip, 4 out, industrial, 6ft cord (UL603CB-6)
- GENERAC Two Wire Start Kit (7109)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 30W, 2.5A, DIN Rail (33NT16)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 1 way, screw (XPSMCMCO0000S1)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 10 M (GBLC2-D2-10)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (11F2-206NH)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- Corning Fiber Optic Cable