Shop All Fiber Optic Cable
Corning
6-F 50/125 OM4 TB PLENUM MIC, 2.8/1.0 DB/KM 3500/500 MHZ*KM, 10G 550M
Mfr # 006T88-31190-29
Zoro # G1132748
product price: $1.99
/ea
Sold in multiples of 200 for $398.00
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type Plenum, FT6, OFNP
- Fiber Count 6
- Product Name MIC Tight-Buffered Cable, Plenum, 6 F, 50 µm Multimode (OM4)
- Product Line MIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006T88-31190-29
- Zoro # G1132748
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Installation (In.) | 3.2 in |
Min. Bend Radius Long Term (In.) | 1.1 in |
Details
Features | Flame Retardant |
Jacket Type | Plenum, FT6, OFNP |
Fiber Count | 6 |
Product Name | MIC Tight-Buffered Cable, Plenum, 6 F, 50 µm Multimode (OM4) |
Product Line | MIC |
Cable Type | Fiber Optic |
Product Color | Aqua |
Product Type | Network Cable |
Device Supported | Network Device |
Fiber Optic Mode | Multi-mode |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 (for plenum, riser and general building applications) |
No. of Fibers | 6 |
Max. Tensile Load Long Term. (Lb.) | 30 lb |
Cable O.D. (In.) | 0.21 in |
Fire Rating | PLENUM |
Max. Tensile Load Installation (Lb.) | 100 lb |
Fiber Type | OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-4CG)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (NHN0.75BK50)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 315 ft, None Insulation (10638502)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- SWE-TECH 3C 6 Fiber Indoor Distribution Fiber Optic Cable, Multimode 50/125 OM3, 10 Gbit, Aqua, Riser Rated, 1000ft (FWT10E2-306NH)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 2m, Single (4628)
- Corning Fiber Optic Cable