Shop All Fiber Optic Cable
Corning
6-F 50/125 OM3 TB RISER MIC, 2.8/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 006T81-31180-24
Zoro # G1128523
product price: $1.15
/ea
Sold in multiples of 200 for $230.00
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Fiber Count 6
- Jacket Type FT4, OFNR
- Certifications & Standards CSA, UL-1666, ICEA S-83-596
- Product Line MIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006T81-31180-24
- Zoro # G1128523
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Long Term (In.) | 1.1 in |
Min. Bend Radius Installation (In.) | 3.3 in |
Details
Features | Flame Retardant |
Fiber Count | 6 |
Jacket Type | FT4, OFNR |
Certifications & Standards | CSA, UL-1666, ICEA S-83-596 |
Product Line | MIC |
Product Type | Network Cable |
Device Supported | Network Device |
Product Color | Aqua |
Cable Type | Fiber Optic |
Fiber Optic Mode | Multi-mode |
Product Name | MIC Tight-Buffered Cable, Riser, 6 F, 50 µm Multimode (OM3) |
Cable O.D. (In.) | 0.22 in |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Fire Rating | RISER |
No. of Fibers | 6 |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Max. Tensile Load Installation (Lb.) | 150 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 3 Pole, 300VAC (6ZEF3)
- SOUTHWIRE Amplifier Probe, For Any Tone Generator (58746540)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 20A, Fast-Acting, 600V AC, Cylindrical (PVS-R-20)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F060)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- ALLEN TEL Singlemode Duplex LC to ST Fiber Optic Cable, 2 M (GBLCT-D1-02)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 2 M (GBLC2-D2-02)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 2M - Taa (AXG92707)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 1 M (GBLCC-D1-01)
- Corning Fiber Optic Cable