Shop All Fiber Optic Cable
Corning
6-F 50/125 OM3 TB PLENUM MIC, 2.8/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 006T88-31180-29
Zoro # G1133082
product price: $1.39
/ea
Sold in multiples of 200 for $278.00
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type Plenum, OFNP, FT6
- Fiber Count 6
- Product Color Aqua
- Device Supported Network Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006T88-31180-29
- Zoro # G1133082
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Installation (In.) | 3.2 in |
Min. Bend Radius Long Term (In.) | 1.1 in |
Details
Features | Flame Retardant |
Jacket Type | Plenum, OFNP, FT6 |
Fiber Count | 6 |
Product Color | Aqua |
Device Supported | Network Device |
Product Line | MIC |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 (for plenum, riser and general building applications) |
Cable Type | Fiber Optic |
Fiber Optic Mode | Multi-mode |
Product Type | Network Cable |
Product Name | MIC Tight-Buffered Cable, Plenum, 6 F, 50 µm Multimode (OM3) |
Fire Rating | PLENUM |
No. of Fibers | 6 |
Cable O.D. (In.) | 0.21 in |
Max. Tensile Load Installation (Lb.) | 100 lb |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Max. Tensile Load Long Term. (Lb.) | 30 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001KS42FB)
- SCHNEIDER ELECTRIC Ovrload Rely, 9 to 13A, 3P, Class 20,690VAC (LR3D16L)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (10F3-202NH)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (11F2-206NH)
- OMRON Fiber Optic Cabl, Through Beam, 6-9/16 ft. (E32-T14L)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11843)
- NEXTGEN Fiber Optic Cable, 1,000' 12 Fiber (WAP0121ANU.BK)
- JONARD TOOLS Fiber Optic Cable Access Kit (TK-105)
- Corning Fiber Optic Cable