Shop All Fiber Optic Cable
Corning
6-F 50/125 OM2 TB RISER MIC, 2.8/1.0 DB/KM 700/500 MHZ*KM
Mfr # 006T81-31131-24
Zoro # G1133168
product price: $1.45
/ea
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type OFNR, FT4
- Fiber Count 6
- Cable Type Fiber Optic
- Fiber Optic Mode Multi-mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006T81-31131-24
- Zoro # G1133168
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Long Term (In.) | 1.1 in |
Min. Bend Radius Installation (In.) | 3.3 in |
Details
Features | Flame Retardant |
Jacket Type | OFNR, FT4 |
Fiber Count | 6 |
Cable Type | Fiber Optic |
Fiber Optic Mode | Multi-mode |
Device Supported | Network Device |
Product Color | Orange |
Product Type | Network Cable |
Certifications & Standards | CSA, UL-1666, ICEA S-83-596 |
Product Line | MIC |
Product Name | MIC Tight-Buffered Cable, Riser, 6 F, 50 µm Multimode (OM2) |
Fire Rating | RISER |
Cable O.D. (In.) | 0.22 in |
Fiber Type | OM2 50 MICRON MULTIMODE |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Max. Tensile Load Installation (Lb.) | 150 lb |
No. of Fibers | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOUR2103100)
- SQUARE D Transformer, 15 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE15S3H)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU14-8FBX)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- FORMERICA Fiber Optic Splitter/Combiner (P0926AH)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- SANOXY Gold TOSLink Fiber Optical Optic Digital Audio Cable SPDIF Sound Bar Cord (SANOXY-CABLE96)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 25' (124302)
- Corning Fiber Optic Cable