Shop All Fiber Optic Cable
Corning
6-F 50 OM3 TB PLENUM, 3.0/1.0DB/KM MIC DX ARMORED, DIELECTRIC ARMORED
Mfr # 006T88-31180-D3
Zoro # G1133037
product price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Jacket Type FT6, OFNP, Plenum
- Fiber Count 6
- Product Type Network Cable
- Product Color Aqua
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006T88-31180-D3
- Zoro # G1133037
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Long Term (In.) | 4.1 in |
Min. Bend Radius Installation (In.) | 6.2 in |
Details
Features | Flame Retardant |
Jacket Type | FT6, OFNP, Plenum |
Fiber Count | 6 |
Product Type | Network Cable |
Product Color | Aqua |
Device Supported | Network Device |
Product Line | MIC |
Cable Type | Fiber Optic |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 (for plenum, riser and general building applications) |
Product Name | MIC DX Tight-Buffered Armored Cable, Plenum, 6 F, 50 µm Multimode (OM3) |
Fiber Optic Mode | Multi-mode |
Max. Tensile Load Long Term. (Lb.) | 100 lb |
Fire Rating | PLENUM |
No. of Fibers | 6 |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Armored | Yes |
Max. Tensile Load Installation (Lb.) | 200 lb |
Cable O.D. (In.) | 0.41 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 15A, 250V AC (OT15)
- ELECTRONIC SPECIALTIES Test Leads W/Screw Off Allgtr Clips, 10Ft (629-10)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100, Insulation Color: Red (160124-2100)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 9M (LCLCMD6O-9M-AX)
- TRI-TRONICS 14532 Fiber Optic Light Guide Cable Sensor Parts And Accessory (BF-A-48P)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 10 M (GBLC2-D2-10)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- Corning Fiber Optic Cable