Shop All Fiber Optic Cable
Corning
6-F 50 OM3 TB MIC PLENUM AIA, 3.0/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 006T88-31180-A3
Zoro # G1128024
product price: $2.49
/ea
Sold in multiples of 200 for $498.00
$498.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Flame Retardant
- Fiber Count 6
- Jacket Type OFCP, Plenum, FT6
- Device Supported Network Device
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006T88-31180-A3
- Zoro # G1128024
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core/Cladding Diameter | 50/125 µm |
Min. Bend Radius Installation (In.) | 7.2 in |
Min. Bend Radius Long Term (In.) | 4.8 in |
Details
Features | Flame Retardant |
Fiber Count | 6 |
Jacket Type | OFCP, Plenum, FT6 |
Device Supported | Network Device |
Product Type | Network Cable |
Product Name | MIC Fiber Optic Network Cable |
Fiber Optic Mode | Multi-mode |
Certifications & Standards | CSA, ICEA S-83-596, NFPA 262 (for plenum, riser and general building applications) |
Product Color | Aqua |
Product Line | MIC |
Cable Type | Fiber Optic |
No. of Fibers | 6 |
Armored | Yes |
Fire Rating | PLENUM |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Max. Tensile Load Installation (Lb.) | 100 lb |
Cable O.D. (In.) | 0.48 in |
Max. Tensile Load Long Term. (Lb.) | 30 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound (FF6H)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PLILC)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020BCS)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 15A, 600V AC, Indicating (AJT15)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- ANCOR 16/2 Safety Duplex Cable - 500' (124750)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- PANDUIT Wh Id Slv, 3mm Dup Fiber Cable, 1", PK100 (NWSLC-7Y)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 2 M (GBLC2-D1-02)
- KLEIN TOOLS Commander™ Test-n-Map™ Remote Kit (VDV770-834)
- Corning Fiber Optic Cable