Shop All Fiber Optic Cable
Corning
6-F 50 OM3 10G LT IN/OUT RISER, 3.0/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 006TSF-T4180D20
Zoro # G1132057
product price: $2.75
/ea
Sold in multiples of 8 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 6
- Max. Tensile Load Installation (Lb.) 300 lb
- Max. Tensile Load Long Term. (Lb.) 90 lb
- Min. Bend Radius Long Term (In.) 1.5 in
- Fiber Type OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 006TSF-T4180D20
- Zoro # G1132057
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 1.5 in |
Min. Bend Radius Installation (In.) | 4.9 in |
Details
Fiber Count | 6 |
Max. Tensile Load Installation (Lb.) | 300 lb |
Max. Tensile Load Long Term. (Lb.) | 90 lb |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
No. of Fibers | 12 |
Cable O.D. (In.) | 0.29 in |
Fire Rating | RISER |
Cable Type | Loose Tube |
All-Dielectric | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Ceiling Pir W/Bas 500 Sq Ft (OAC-P-0500-R)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-20P WT (HBL2415)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS200BP)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG31)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- SWE-TECH 3C 12 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-212NH)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 500' (124350)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- PROSKIT Fiber Optic Fusion Splicer (TE-8202A-W)
- Corning Fiber Optic Cable