Shop All Fiber Optic Cable
Corning
48-F OS2 SM IN/OUT LT PLENUM, FREEDM 0.4/0.4/0.3 DB/KM BLACK
Mfr # 048EWP-T4101D20
Zoro # G1132355
product price: $5.25
/ea
Sold in multiples of 4 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 48
- All-Dielectric Yes
- Fire Rating PLENUM
- Fiber Type OS2 SINGLE-MODE
- Cable Type Loose Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 048EWP-T4101D20
- Zoro # G1132355
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Fiber Count | 48 |
All-Dielectric | Yes |
Fire Rating | PLENUM |
Fiber Type | OS2 SINGLE-MODE |
Cable Type | Loose Tube |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Ivory, 15A, 4-Way Switch (4804I)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGF83W)
- APPLETON ELECTRIC Flexible Fixture Hanger, 1/2In Hub, Iron (JBK-50-BS)
- TAYMAC Allure(R) Universal Decorator Insert, Wht (A72W)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- LEGRAND Fiber Optic Cables, 30IN HINGED DR FOR PLASTIC ENC (ENP3060NA)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- SWE-TECH 3C 6 Strand Fiber Dist Pigtail, Singlemode, SC/APC Conn, Green Boots, 3 meter (FWT15F2-00206)
- OMRON Fbr Optic Cbl, Through Beam, 0.100mm dia. (E32-T14)
- Corning Fiber Optic Cable