Shop All Fiber Optic Cable
Corning
48-F OM1 62.5 LT DUCT/AERIAL, OUTDOOR, GEL-FREE 3.4/1.0DB/KM
Mfr # 048KU4-T4730D20
Zoro # G1128584
product price: $10.29
/ea
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 48
- Cable O.D. (In.) 0.41 in
- Max. Tensile Load Installation (Lb.) 600 lb
- Min. Bend Radius Installation (In.) 6.2 in
- Max. Tensile Load Long Term. (Lb.) 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 048KU4-T4730D20
- Zoro # G1128584
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 6.2 in |
Min. Bend Radius Long Term (In.) | 4.1 in |
Details
Fiber Count | 48 |
Cable O.D. (In.) | 0.41 in |
Max. Tensile Load Installation (Lb.) | 600 lb |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
Cable Type | Loose Tube |
All-Dielectric | Yes |
No. of Fibers | 48 |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20313)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- SQUARE D HomeLine 50 amps 120/240 V 2 space 1 circuits Wall Mount Filler Plate (HOMFPCP)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- KLEIN TOOLS Universal RJ11/RJ12 Jumper Cable for Scout® Pro Testers (VDV726-125)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 10 M (GBLCC-D1-10)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- MONOPRICE Fiber Optic Cable - 2 Meter - Yellow (6201)
- OMRON Fbr Optic Cbl, Through Beam, 0.005mm dia. (E32-T11R)
- SWE-TECH 3C 6 Strand Fiber Dist Pigtail, Singlemode, SC/APC Conn, Green Boots, 3 meter (FWT15F2-00206)
- Corning Fiber Optic Cable