Shop All Fiber Optic Cable
Corning
48-F 8.3/125 TB RISER MIC, 0.65/0.65/0.50 DB/KM OS2, INTERLOCKING ARMOR
Mfr # 048E81-61131-A1
Zoro # G1129397
product price: $8.89
/ea
Sold in multiples of 3 for $26.67
$26.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 48
- Cable Type Tight Buffered
- Armored Yes
- Fire Rating RISER
- Fiber Type OS2 SINGLE-MODE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 048E81-61131-A1
- Zoro # G1129397
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Fiber Count | 48 |
Cable Type | Tight Buffered |
Armored | Yes |
Fire Rating | RISER |
Fiber Type | OS2 SINGLE-MODE |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU7)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BC3)
- MERSEN Semiconductor Fuse, Fast-Acting, 8A, 570V AC, Non-Indicating (DCT8-2)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 250' (124325)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 1 M (GBLCC-D1-01)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- AXIOM MANUFACTURING Axiom Lc/Lc Om4 Fiber Cable 3M (LCLCOM4MD3M-AX)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- Corning Fiber Optic Cable