Shop All Fiber Optic Cable
Corning
48-F 8.3/125 TB PLENUM MIC, 0.65/0.65/0.50 DB/KM OS2
Mfr # 048E88-61131-29
Zoro # G1130772
product price: $6.95
/ea
Sold in multiples of 100 for $695.00
$695.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 48
- Fiber Type OS2 SINGLE-MODE
- Max. Tensile Load Installation (Lb.) 150 lb
- Min. Bend Radius Installation (In.) 10.5 in
- No. of Fibers 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 048E88-61131-29
- Zoro # G1130772
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 10.5 in |
Min. Bend Radius Long Term (In.) | 6.9 in |
Details
Fiber Count | 48 |
Fiber Type | OS2 SINGLE-MODE |
Max. Tensile Load Installation (Lb.) | 150 lb |
No. of Fibers | 48 |
Fire Rating | PLENUM |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
Cable Type | Tight Buffered |
Cable O.D. (In.) | 0.69 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 60A, 250V AC, Indicating (FRN-R-60ID)
- KATY INSTRUMENTS CURRENT 5-40V-DC OTHER SENSOR (420-20)
- SQUARE D Power Distribution Block 600V 420A (9080LBA364101)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12V53)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- TRI-TRONICS 14532 Fiber Optic Light Guide Cable Sensor Parts And Accessory (BF-A-48P)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- ANCOR Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 250' (124925)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (10F3-202NH)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- Corning Fiber Optic Cable