Shop All Fiber Optic Cable
Corning
48-F 50/125 TB PLENUM MIC, 2.8/1.0 DB/KM 1500/500 MHZ*KM
Mfr # 048T88-61180-29
Zoro # G1128435
product price: $11.59
/ea
Sold in multiples of 100 for $1,159.00
$1,159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 48
- Min. Bend Radius Long Term (In.) 6.9 in
- Fiber Type OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
- Max. Tensile Load Long Term. (Lb.) 45 lb
- No. of Fibers 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 048T88-61180-29
- Zoro # G1128435
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 6.9 in |
Min. Bend Radius Installation (In.) | 10.5 in |
Details
Fiber Count | 48 |
Fiber Type | OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER |
Max. Tensile Load Long Term. (Lb.) | 45 lb |
No. of Fibers | 48 |
Fire Rating | PLENUM |
Max. Tensile Load Installation (Lb.) | 150 lb |
Cable Type | Tight Buffered |
Cable O.D. (In.) | 0.69 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP32688)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 250VAC (HBL67W48)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.8to8A, 24to240VAC (841CS8-UNI)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- LEGRAND Fiber Optic Cables, 30IN PLASTIC ENCLOSURE NA NO C (ENP3080NA)
- MONOPRICE Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_ (11843)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- ANCOR Safety Duplex Cable - 12/2 AWG - Red/Yellow - Flat - 500' (124350)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- Corning Fiber Optic Cable