Shop All Enclosure Covers & Accessories
Corning
4-PORT PANEL LC DUPLEX SM, CERAMIC INSERT, COMPOSITE HOUSING
Mfr # CCH-CP08-A9
Zoro # G0784884
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure Type Lanscape (Cch/Wch)
- Connector Type LC
- Fiber Count 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # CCH-CP08-A9
- Zoro # G0784884
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Enclosure Type | Lanscape (Cch/Wch) |
Connector Type | LC |
Fiber Count | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2310-1AA04)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 3 Channel - 40" Long - Black (FCC9802)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/16" Inside Diameter - 4' Long Stick - Black (HS372-BK)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U2N)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (797SS-35H)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- Corning Enclosure Covers & Accessories