Shop All Enclosure Covers & Accessories
Corning
4-PORT PANEL LC DUPLEX 50/125, LOMMF CERAMIC INSERT, AQUA
Mfr # CCH-CP08-E4
Zoro # G0786056
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC
- Fiber Count 4
- Enclosure Type Lanscape (Cch/Wch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # CCH-CP08-E4
- Zoro # G0786056
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Connector Type | LC |
Fiber Count | 4 |
Enclosure Type | Lanscape (Cch/Wch) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 50kA (CVX050-240S)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangl, Reflective (XUK9ARCNL2)
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK100 (V225 1/2-100)
- HONEYWELL Limit Switch Head, Wbbl Stick, Top, 2NO/2NC (LSZ7M6D)
- RITTAL SECURITY DOOR LOCK ENCLOSURE PARTS AND ACCESSORY (4910)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP101-12)
- NATIONAL HARDWARE NARW HHING SLDBRA 1-1/2""L (N211-292)
- Corning Enclosure Covers & Accessories