Shop All Electrical Enclosures
Corning
36-F WALL-MT ENCLOSURE, EMPTY-ACCEPTS 6 CCH PANELS, ICH UNIT
Mfr # ICH-06P
Zoro # G0617006
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall-Mount
- Loaded Unloaded
- Dimensions 40.1 X 50.8 X 15.2 Cm (16.X 20.0 X 6.0 in)
- Nbr of Fibers Spliced 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # ICH-06P
- Zoro # G0617006
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Dimensions | 40.1 X 50.8 X 15.2 Cm (16.X 20.0 X 6.0 in) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Type | Wall-Mount |
Loaded | Unloaded |
Nbr of Fibers Spliced | 36 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3-NA)
- STEEL GRIP CABLE TIES 8"" 75# ASST (75S-200-8-MUC)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR600303CID)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 2 Pole, 240/415/440V AC, D Curve (M9F43230)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWW)
- HOFFMAN 6IN 30IN 16IN ENCLOSURE (A-301606LP)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A864PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (A12R126NK)
- SAGINAW CONTROL & ENGINEERING Enclosure, 10 in H, 1-1/2 in D (SCE-HA1010LG)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006GNK)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (A806LP)
- Corning Electrical Enclosures