Shop All Enclosure Covers & Accessories
Corning
3 PORT PANEL SC DUP 50/125 MM, LOADED CER INSERT USE W/CCH
Mfr # CCH-CP06-E7
Zoro # G0783712
Sold in multiples of 2 for $155.58
Free Shipping & Returns
$155.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Type Lanscape (Cch/Wch)
- Fiber Count 3
- Connector Type SC DUPLEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # CCH-CP06-E7
- Zoro # G0783712
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Enclosure Type | Lanscape (Cch/Wch) |
Fiber Count | 3 |
Connector Type | SC DUPLEX |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST PDU, 125V, 8 Outlet, 15 ft., Black (1BP97)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- CAROL 20 AWG 3 Conductor Stranded Multi-Paired Cable 1000 ft. BK (C6061A.41.01)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (64816901)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 1 NEMA (7535)
- QUAZITE Underground Enclosure Cover, Street Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0041)
- QUAZITE Underground Enclosure Cover, Communications Cover, 32-1/8 x 49-5/8 Enclosure, 8000 lbs. (PG3048CA0012)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- SWIVEL 24 in. Low Profile Downspout Extender - Black (SW945850)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- Corning Enclosure Covers & Accessories