Shop All Enclosure Covers & Accessories
Corning
2U EDGE FX FIXED TRAY HOUSING, HOLDS 16 PANELS, 192 FIBERS, SILVER
Mfr # EDGE-02U-FP
Zoro # G0784595
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rack Mount
- Nbr of Fibers Spliced 192
- Loaded Unloaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # EDGE-02U-FP
- Zoro # G0784595
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Panel |
Type | Rack Mount |
Nbr of Fibers Spliced | 192 |
Loaded | Unloaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 40 A, Reversing: No (LC1D40AEHE)
- YORK SOURCE1 Switch Pres Air 054 On Fall Spno (S1-02435272000)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.91 in L (NSYTRAL42)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM51-73)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- WIREMOLD Legrand 1 5/16 in. D Plastic Electrical Conduit Connector For NM (NM17)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- RITTAL SECURITY DOOR LOCK ENCLOSURE PARTS AND ACCESSORY (4910)
- RITTAL Cable Shunting Ring, DK7112000 (DK7112.000)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- Corning Enclosure Covers & Accessories