Shop All Communication Cables
Corning
24F 8.3 OS2 TB PLEN ARMR DIEL, 0.65/0.65/0.5 MIC DX ARMORED
Mfr # 024E88-33131-D3
Zoro # G2090488
product price: $5.29
/ea
Sold in multiples of 25 for $132.25
$132.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Tight Buffered
- Min. Bend Radius Long Term (In.) 5.2 in
- Min. Bend Radius Installation (In.) 7.7 in
- No. of Fibers 24
- Cable O.D. (In.) 0.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024E88-33131-D3
- Zoro # G2090488
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Min. Bend Radius Long Term (In.) | 5.2 in |
Min. Bend Radius Installation (In.) | 7.7 in |
Details
Cable Type | Tight Buffered |
No. of Fibers | 24 |
Cable O.D. (In.) | 0.52 in |
Max. Tensile Load Installation (Lb.) | 585 lb |
Armored | Yes |
Fiber Type | OS2 SINGLE-MODE |
Max. Tensile Load Long Term. (Lb.) | 195 lb |
Fire Rating | PLENUM |
Fiber Count | 24 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Single Throw Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (HF321NR)
- ZORO SELECT Cable Clamp, Mounted, Screw, Natural, PK100 (6EEF0)
- EATON IEC Magnetic Contactor, 4 Poles, 208 V AC, 40 A, Reversing: No (XTCF063D00E)
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- Corning Communication Cables