Shop All Electrical Enclosures
Corning
24/48-F WALL-MT ENCLSR EMPTY, ADD 4 CCH PNLS/3 0.2"OR 1 0.4"
Mfr # 278193
Zoro # G3851067
product price: $255.99
/ea
Sold in multiples of 25 for $6,399.75
Free Shipping & Returns
$6,399.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall-Mount
- Loaded Unloaded
- Nbr Fibers Connectorized 24/48
- Nbr of Fibers Spliced 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 278193
- Zoro # G3851067
- Country of Origin Unknown
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Type | Wall-Mount |
Loaded | Unloaded |
Nbr Fibers Connectorized | 24/48 |
Nbr of Fibers Spliced | 48 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J25M4)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU250)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 50' Length - Black (BSSCE1.00-50)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N4121612061PTC)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (A12R126)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSS)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 10 in D (CTD304210LG)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 20-1/4 in H, 2-3/4 in D (E8PB)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804NK)
- WIEGMANN 304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4362408)
- Corning Electrical Enclosures