Shop All Enclosure Covers & Accessories
Corning
24/48-F WALL-MT ENCLOSURE, EMPTY - TAKES 4 CCH PANELS,
Mfr # WCH-04P
Zoro # G0998244
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall-Mount
- Loaded Unloaded
- Nbr Fibers Connectorized 24/48
- Connector Panel Capacity 4 CCH panels
- Fiber Capacity 24-96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # WCH-04P
- Zoro # G0998244
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Panel |
Type | Wall-Mount |
Loaded | Unloaded |
Nbr Fibers Connectorized | 24/48 |
Connector Panel Capacity | 4 CCH panels |
Fiber Capacity | 24-96 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Coaxial Connector, RG59, F Type, PK50 (1UKD7)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM121H29)
- SWE-TECH 3C Shielded Cat6 Coupler, RJ45 Female (FWT30X8-52200)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs., Polymer Concrete (PC1212HA0009)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- Corning Enclosure Covers & Accessories