Shop All Fiber Optic Cable
Corning
24-FIBER MODULE LC TO MTP, 62.5/125 UNIVERSAL WIRING, PLUG & PLAY
Mfr # CCH-UM24-05-70K
Zoro # G2763793
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC - MPO
- Type Modules
- Fiber Type OM1
- Number of Fibers 24 FIBER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # CCH-UM24-05-70K
- Zoro # G2763793
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Connector Type | LC - MPO |
Type | Modules |
Fiber Type | OM1 |
Number of Fibers | 24 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/2In (RB200-150A)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 2 Pole, 120/240V AC (UBIP220)
- COOL SEAL Butt Splice Connector, 12-10 AWG C, PK25 (33430-EC)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 1 M (GBLCT-D2-01)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- ANCOR Safety Duplex Cable - 8/2 AWG - Red/Yellow - Flat - 100' (123910)
- TEST PRODUCTS INTL BNC Attenuator, 20 dB, 0.5 W (120085)
- JONARD TOOLS Ribbon Fiber Separator (RFS-100)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-001M-STLC)
- Corning Fiber Optic Cable