Shop All Enclosure Covers & Accessories
Corning
24-F POT CCH PANEL WITH 12 LC, DUPLEX MM, 62.5 UM OM1, BEIGE
Mfr # CCH-CP24-A8
Zoro # G2782377
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Number of Ports 24
- Connector Type LC
- Enclosure Type Lanscape (Cch/Wch)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # CCH-CP24-A8
- Zoro # G2782377
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Panel |
Total Number of Ports | 24 |
Connector Type | LC |
Enclosure Type | Lanscape (Cch/Wch) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black Toggle (CS320BK)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 110A, 600V AC, Non-Indicating (FLSR110)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- L.H. DOTTIE Electrical Box Cover, Carbon Steel, Ceiling Plate (CP5)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- RITTAL SECURITY DOOR LOCK ENCLOSURE PARTS AND ACCESSORY (4910)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- Corning Enclosure Covers & Accessories