Shop All Fiber Optic Cable
Corning
24-F OS2 8.3 LT IN/OUT RISER, 0.4/0.3 DB/KM PVC SMF28E
Mfr # 024ESF-T4101D20
Zoro # G1128882
product price: $1.39
/ea
Sold in multiples of 200 for $278.00
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features UV Resistant, Flame Retardant, Rugged Jacket
- Jacket Type FT4, OFN, OFNR, Riser
- Fiber Count 24
- Product Name FREEDM LST Loose-Tube, Gel-Free Cable, Riser
- Device Supported Network Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024ESF-T4101D20
- Zoro # G1128882
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 5.7 in |
Min. Bend Radius Long Term (In.) | 3.8 in |
Details
Features | UV Resistant, Flame Retardant, Rugged Jacket |
Jacket Type | FT4, OFN, OFNR, Riser |
Fiber Count | 24 |
Product Name | FREEDM LST Loose-Tube, Gel-Free Cable, Riser |
Device Supported | Network Device |
Fiber Optic Mode | Single-mode |
Certifications & Standards | ANSI/ICEA S-104-696, CSA |
Product Line | FREEDM |
Product Type | Network Cable |
Product Color | Black |
Cable Type | Fiber Optic |
All-Dielectric | Yes |
Fiber Type | OS2 SINGLE-MODE |
Cable O.D. (In.) | 0.38 in |
Max. Tensile Load Installation (Lb.) | 600 lb |
Max. Tensile Load Long Term. (Lb.) | 180 lb |
No. of Fibers | 24 |
Fire Rating | RISER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER MULTI-BEAM SCANNER BLOCK SENSOR PARTS AND ACCESSORY (SBR1 17628)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie, 100PK (DTP6)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A36H2408SSLP)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- OPTICAM Visual Fault Locator Patch Cord, LC/ST (FVFLPC-1.25SMY)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (10F3-202NH)
- AXIOM MANUFACTURING Axiom Lc/Lc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 10M - Taa (AXG92623)
- SWE-TECH 3C 12 Fiber Indoor/Outdoor Fiber Optic Cable, 62.5/125 OM1, Corning InfiniCor 300, Plenum, NFPA 262,1000ft (FWT11F3-212NH)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 10 M (GBLCT-D2-10)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-LC/UPC (FLC-3501)
- Corning Fiber Optic Cable