Shop All Fiber Optic Cable
Corning
24-F OM4 TB RISER MIC AIA, 3.0/1.0 DB/KM 3500/500 MHZ*KM
Mfr # 024T81-33190-A1
Zoro # G1129214
product price: $7.15
/ea
Sold in multiples of 100 for $715.00
$715.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 24
- Min. Bend Radius Installation (In.) 8.9 in
- Max. Tensile Load Long Term. (Lb.) 90 lb
- Fire Rating RISER
- No. of Fibers 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024T81-33190-A1
- Zoro # G1129214
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 8.9 in |
Min. Bend Radius Long Term (In.) | 5.9 in |
Details
Fiber Count | 24 |
Max. Tensile Load Long Term. (Lb.) | 90 lb |
Fire Rating | RISER |
No. of Fibers | 24 |
Max. Tensile Load Installation (Lb.) | 300 lb |
Fiber Type | OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER |
Armored | Yes |
Cable O.D. (In.) | 0.59 in |
Cable Type | Tight Buffered |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Sweep, 4 in. x 90 Deg x 36 in., GRC (876885)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Purple (HS357-S100-PURPLE)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- TRI-TRONICS 14532 Fiber Optic Light Guide Cable Sensor Parts And Accessory (BF-A-48P)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex SC to SC, 1 M (GBSC2-D2-01)
- PROSKIT Fiber Cleaver w/Debris Collection Box (FB-1688C)
- BANNER Sensor Fiber Optic Cable (ITAR.753SMRA)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 2 M (GBST2-D2-02)
- Corning Fiber Optic Cable