Shop All Fiber Optic Cable
Corning
24-F OM1 62.5 LT DUCT/AERIAL, OUTDOOR, GEL-FREE 3.4/1.0DB/KM
Mfr # 024KU4-T4730D20
Zoro # G1132897
product price: $5.25
/ea
Sold in multiples of 4 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fiber Count 24
- Cable Type Loose Tube
- Min. Bend Radius Long Term (In.) 4.1 in
- Min. Bend Radius Installation (In.) 6.2 in
- No. of Fibers 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024KU4-T4730D20
- Zoro # G1132897
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 4.1 in |
Min. Bend Radius Installation (In.) | 6.2 in |
Details
Fiber Count | 24 |
Cable Type | Loose Tube |
No. of Fibers | 24 |
Fiber Type | OM1 62.5 MICRON MULTIMODE |
Max. Tensile Load Installation (Lb.) | 600 lb |
Cable O.D. (In.) | 0.41 in |
Max. Tensile Load Long Term. (Lb.) | 200 lb |
All-Dielectric | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ovrload Rely, 80 to 104A, Class 10, 3P, 690V (LRD4365)
- VAST Post Base, Sq 6 Hole, E/G, PK10 (V6SQEG-10)
- ANCOR Heat Shrink Speaker Disconnect Female 16-14 AWG, .110 Tab - 100 Piece (327899)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J55M1X)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- LEVITON FIBER OPTIC CABLE ASSEMBLY LINT FREE DRY WIPES 1 = 100 (49886-DWP)
- ALLEN TEL Singlemode Duplex LC to SC Fiber Optic Cable, 1 M (GBLCC-D1-01)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- BLACK BOX Mtp Om3 Fiber Optic Lgx Cassette (1) Mtp 24 To (24) Lc Type A (FOCA20M3-1MP24-24LC)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 10 M (GBLCT-D2-10)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- Corning Fiber Optic Cable