Shop All Fiber Optic Cable
Corning
24-F LC DUP TO MTP CLASSIC MOD, 8.3/125 SM REDUCED DEPTH
Mfr # 404381
Zoro # G7072896
product price: $1,150.99
/ea
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type LC - MPO
- Number of Fibers 24 FIBER
- Fiber Type OS2
- Type Modules
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 404381
- Zoro # G7072896
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Connector Type | LC - MPO |
Number of Fibers | 24 FIBER |
Fiber Type | OS2 |
Type | Modules |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- SEA DOG A Brass 3 Postion Switch 2 Cir, #420400-1 (420400-1)
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- REIKU Middle Jaw, 2.750 in., Black, Polyamide (PAKMB-70)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WAP0061ANU.BK)
- TRI-TRONICS 14532 Fiber Optic Light Guide Cable Sensor Parts And Accessory (BF-A-48P)
- LOWELL Attenuator 100W 7025V (100LVC-SW)
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- PROSKIT Fiber Cleaver w/Debris Collection Box (FB-1688C)
- Corning Fiber Optic Cable