Shop All Fiber Optic Cable
Corning
24-F 8.3/125 TB IN/OUT RISER, 1.0/0.75 DB/KM, FREEDM ONE
Mfr # 024E8F-31131-29
Zoro # G1128112
product price: $2.35
/ea
Sold in multiples of 200 for $470.00
$470.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flame Retardant, Rugged Jacket, UV Resistant
- Fiber Count 24
- Jacket Type Riser, OFNR, FT4
- Product Color Black
- Cable Type Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Corning
- MFR # 024E8F-31131-29
- Zoro # G1128112
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Installation (In.) | 4.7 in |
Min. Bend Radius Long Term (In.) | 3.1 in |
Details
Features | Flame Retardant, Rugged Jacket, UV Resistant |
Fiber Count | 24 |
Jacket Type | Riser, OFNR, FT4 |
Product Color | Black |
Cable Type | Fiber Optic |
Fiber Optic Mode | Single-mode |
Product Line | FREEDM |
Device Supported | Network Device |
Product Type | Network Cable |
Product Name | FREEDM One Tight-Buffered Cable, Riser |
Certifications & Standards | ICEA S-104-696, TIA-598 |
No. of Fibers | 24 |
Max. Tensile Load Installation (Lb.) | 300 lb |
Fire Rating | RISER |
Fiber Type | OS2 SINGLE-MODE |
Max. Tensile Load Long Term. (Lb.) | 90 lb |
Cable O.D. (In.) | 0.31 in |
All-Dielectric | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- APC UPS Battery, Mfr. No. SUM1500RMXL2U, SMT2200RM2U, SMT3000RM2U, SUM3000RMXL2U, 48V DC (RBC43)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-5B)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-675-L)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- SWE-TECH 3C 12 Strand Fiber Dist Pigtail, Singlemode, SC/UPC Conn, Blue Boots, 3 meter (FWT15F2-00112)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- CABLE WHOLESALE Multimode Duplex Fiber Optic 62.5-125 (10F3-202NH)
- NEXTGEN Fiber Optic Cable, 1,000', 6 Fiber (WAP0061ANU.BK)
- BLACK BOX Single-Mode, 9-Micron Duplex Fiber Optic (EFN310-002M-LCLC)
- Corning Fiber Optic Cable