Shop All Fiber Optic Cable
Corning
24-F 8.3/125 TB IN/OUT PLENUM, 3.5/1.0 DB/KM 200/500 MHZ*KM, FREEDM ONE
Mfr # 024E8P-31131-29
Zoro # G1130483
Sold in multiples of 200 for $678.00
$678.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rugged Jacket, UV Resistant, Flame Retardant
- Jacket Type OFNP, Plenum, FT6
- Fiber Count 24
- Cable Type Fiber Optic
- Product Name FREEDM One Tight-Buffered Cable, Plenum, 24 F, Single-mode (OS2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Corning
- MFR # 024E8P-31131-29
- Zoro # G1130483
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Min. Bend Radius Long Term (In.) | 1.6 in |
Min. Bend Radius Installation (In.) | 4.7 in |
Details
Features | Rugged Jacket, UV Resistant, Flame Retardant |
Jacket Type | OFNP, Plenum, FT6 |
Fiber Count | 24 |
Cable Type | Fiber Optic |
Product Name | FREEDM One Tight-Buffered Cable, Plenum, 24 F, Single-mode (OS2) |
Fiber Optic Mode | Single-mode |
Device Supported | Network Device |
Product Color | Black |
Product Type | Network Cable |
Certifications & Standards | CSA, ICEA S-104-696, TIA-598 |
Product Line | FREEDM |
Max. Tensile Load Installation (Lb.) | 300 lb |
All-Dielectric | Yes |
Cable O.D. (In.) | 0.31 in |
Fiber Type | OS2 SINGLE-MODE |
Fire Rating | PLENUM |
Max. Tensile Load Long Term. (Lb.) | 90 lb |
No. of Fibers | 24 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Yellow, 12to10AWG, PK25 (MNHU10-250DFIX)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 1000' Length, 0.0320" Diameter, Silver (20N801000)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB54-73)
- HUBBELL Ground Block for 20, 30, 32A Switches (HBL30RGB)
- CORNING Fiber Optic Cable Fan Out Kit Assembly 25in (FAN-BT25-12)
- SWE-TECH 3C 6 Fiber Indoor Distribution Fiber Optic Cable, Multimode 50/125 OM3, 10 Gbit, Aqua, Riser Rated, 1000ft (FWT10E2-306NH)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 1 M (GBSC2-D4-01)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- CABLE WHOLESALE Fiber Optic Connector (10F3-206NH)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- Corning Fiber Optic Cable